Tillman®
We Weld America L Size Stick Welder Glove
Part #TIL1075 | Item #7442548 | Manufacturer Part #1075
Call for Pricing
per PAIR
Glove Size:
LProduct Details
- Premium select leather with reinforced strap and thumb saddle
- Fleece lining provides excellent thermal protection.
- Stitched with fire retardant thread for durability
- Pair
Specifications
Collection: We Weld America
Glove Size: L
Glove Type: Welding
Length: 14 in
Material: Cowhide Leather
Reusable: Yes