Timemist

36ml Citrus Starter Kit

Part #TMS326115TM  |  Manufacturer Part #TMS 32-6115TM

Size:

36 ml
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polymer wick slowly releases scent for up to 60 days, without the use of a power source
  • Essential oils deliver maximum fragrance and odor counteractants
  • Covers a 3,000-cubic-foot area
  • Attractive design and discreet size

Specifications

Color Finish: White

Depth: 3-1/4 in

Height: 5-3/4 in

Size: 36 ml

Width: 2-1/4 in