Timemist

36ml Fan Disposer Starter Kit

Part #TMS326111TM  |  Manufacturer Part #TMS 32-6111TM

Size:

36 ml
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stimulate your sense of smell as the TimeWick® fragrance kit slowly releases fresh fragrances for up to 60 days, without the use of a power source
  • The state-of-the-art wick releases essential oils and high-powered odor counteractants to ensure that your indoor environment is always pleasantly scented
  • Even, efficient fragrance dispersion covers up to 3,000 cf
  • Attractive, compact dispenser housing is designed to protect the cartridge while maintaining maximum air flow
  • Includes 12 dispensers kits of 1 dispenser and 1 fragrance refill (sundried linen) each

Specifications

Color Finish: White

Depth: 3-1/4 in

Height: 5-3/4 in

Size: 36 ml

Width: 2-1/4 in