6.6 oz. Citrus Fragrance Dispenser Refill (Case of 12)

Part #ETMS1043978  |  Item #7481970  |  Manufacturer Part #TMS1043978

Call for Pricing per CASE

Size:

6.6 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 30 day metered assortment premium fragrances include essential oils and only quality ingredients
  • Manufacturing in the USA ensures that each fragrance measures up to the high standards of excellence we set and adhere to
  • Contain premium ingredients and effective odor counteractants and they meet low VOC requirements
  • VOC compliant in all states
  • Assortment Contains 2 each: Citrus, Country Garden, Dutch Apple, French Kiss, Mango and Spring Flowers

Documents

Specifications

Brand Model Compatibility: TimeMist® Metered Aerosol Dispensers

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Citrus

SCAQMD Compliant: No

Size: 6.6 oz