Timemist
Continuous Fan Dispenser in White
Part #TMS321740TM | Item #4441776 | Manufacturer Part #TMS 32-1740TM
Product Details
- Compact, uses minimal wall, shelf or desk space
- Uses one D battery
- For use with refill series (sold separately)
- Includes double-sided tape for wall mounting
Specifications
Color Finish: White
Depth: 3-1/4 in
Height: 4-1/2 in
Width: 3 in