Timemist
Plus Metered Aerosol Dispenser in White and Beige
Part #TMS0141BEI | Item #4441135 | Manufacturer Part #TMS 0141 BEI
Product Details
- Programmable start/stop time and spray interval with settings for light, medium and heavy
- Automatic setting sprays every 15 minutes, 24 hours a day, for 30 days
- Dispenser features LED service and battery reminders
- Operates up to one year on two C batteries (sold separately)
Specifications
Color Finish: White/Beige
Depth: 3-1/4 in
Height: 9-1/2 in
Width: 3-3/4 in