Timemist
Plus Metered Aerosol Dispenser in White and Grey
Part #TMS0141GRA | Item #4442712 | Manufacturer Part #TMS 0141 GRA
Product Details
- Programmable start/stop time and spray interval with settings for light, medium and heavy
- Automatic setting sprays every 15 minutes, 24 hours a day, for 30 days
- Dispenser features LED service and battery reminders
- Operates up to one year on two C batteries (sold separately)
Specifications
Color Finish: White/Grey
Depth: 3-1/4 in
Height: 9-1/2 in
Width: 3-3/4 in