0 items

Timemist Plus Metered Aerosol Dispenser

TMS0141

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic setting sprays every 15 minutes, 24 hours a day, for 30 days
  • Dispenser features LED service and battery reminders
  • Operates up to one year on two C batteries (sold separately)
  • Programmable start/stop time and spray interval with settings for light, medium and heavy

SPECIFICATIONS

Color Finish
White/Beige
Depth
3-1/4 in
Height
9-1/2 in
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday