Tindall Corporation

34 in. Knockout Box

Part #TKO344648B  |  Manufacturer Part #KO3446-48B

Length:

34 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 48 in

Length: 34 in

Material: Concrete

Width: 46 in