Quilted Insulated Jacket 2XL
Quilted Quilted Insulated Jacket 2XL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black 210T polyester
- 180g quilted insulation provides warmth and comfort
- Built tough for work and sleek for play, quilted insulation keeps you warm and comfortable year-round for all seasons
- Front hand warmer pockets with zipper closure
- Adjustable elastic draw cord at waist for easy adjustment
- Dark color helps conceal dirt
- Storm fly front with zipper front closure seals out wind
- Overhead shoulder design for complete freedom of movement
- Use as liner in SYNC System® shells of the same size
Documents
Specifications
- Clothing Size:
- 2XL
- Collection:
- Quilted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ISO:
- ISO 9001
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Insulated Jacket
- Reusable:
- Yes
- UL Listed:
- No
- Weight:
- 25 lb