Quilted Insulated Jacket S
Quilted Quilted Insulated Jacket S
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black 210T Polyester
- 180g Quilted insulation provides warmth and comfort
- Built tough for work and sleek for play, quilted insulation keeps you warm and comfortable year-round for all seasons
- Front hand warmer pockets with zipper closure
- Adjustable elastic draw cord at waist for easy adjustment
- Dark color helps conceal dirt
- Storm fly front with zipper front closure seals out wind
- Overhead shoulder design for complete freedom of movement
- Use as liner in SYNC System® shells of the same size.
Documents
Specifications
- Clothing Size:
- S
- Collection:
- Quilted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 27 in
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Taffeta
- Number of Pieces:
- 1 Piece
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No