Tingley Rubber Acid Suit Coverall

TO41008

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High jacket collar with velcro® throat closure for increased splash and drip protection
  • Made from flame resistant PVC on polyester
  • Soft, supple feel for all day comfort
  • Tapered sleeves are designed to fit in protective gloves

SPECIFICATIONS

ASTM Specifications
ASTM D-6413
Clothing Size
XL
Color Finish
Green
Material
Plastic
Material Type
Polyester, PVC
Thickness
17 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday