2XL Size Polyurethane Coated Nylon Rain Jacket in Gold

You last purchased this on
 
Tingley

Iron Eagle® 2XL Size Polyurethane Coated Nylon Rain Jacket in Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tingley

Iron Eagle® 2XL Size Polyurethane Coated Nylon Rain Jacket in Gold

  • Fast #
  • Part #TJ222072X01
  • Item #7480104
  • Manufacturer Part #J22207.2X.01
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals.
  • It is ideal for the toughest work conditions.
  • The Iron Eagle® exterior coated polyurethane on nylon jacket is lightweight and durable.
  • Hood snaps compatible with Iron Eagle hood (sold separately).
  • Therm-O-Rad sealed seams for 100% waterproof protection .
  • Storm fly front seals out wind, rain and contaminants.
  • Batwing sleeve construction and generously cut for maximum freedom of movement.
  • Polyurethane on nylon jacket.
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance.
  • Heavy duty snaps guaranteed not to fail.
  • Requires Certification

Documents


Specifications

Application:
Agriculture, Food Processing, Forestry, Meat Packing, Petrochemical, Sanitation
Clothing Size:
XXL
Coating:
Polyurethane
Collection:
Iron Eagle®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Material:
Plastic
Material Type:
Polyurethane, Nylon
Number of Pieces:
1 Piece
Product Type:
Jacket
Reusable:
Yes