0 items

Tingley Rubber SafetyFlex™ Jacket with Hood

TJ41108

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • High jacket collar with velcro® throat closure for increased splash and drip protection
  • Rainsuit that is made from flame resistant PVC on polyester
  • Tapered sleeves are designed to fit in protective gloves

SPECIFICATIONS

ASTM Specifications
ASTM D-6413
Clothing Size
L
Collection
SafetyFlex™
Color Finish
Green
Material
Plastic
Material Type
Polyester, PVC
Thickness
17 mil
Weight
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday