Size 11 Men's General Purpose Plain Toe Knee Boot
Pilot™ Size 11 Men's General Purpose Plain Toe Knee Boot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15 inch height - Plain Toe.
- Injection molded construction for 100% waterproof protection.
- When you are working in wet, muddy conditions, our general purpose Pilot™ PVC knee boots provide easy walking and all day protection.
- Self cleaning cleated outsole, spits out debris as you walk.
- Removable cushion insole wicks perspiration to help keep feet dry and comfortable.
- Tougher outsole material for good abrasion resistance.
- Flexible upper material stays supple in cold temperatures to make walking easier.
Documents
Specifications
- ASTM:
- ASTM F-2413
- Application:
- Agriculture, Industry, Construction
- Collection:
- Pilot™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 11