Tingley Rubber

Size L Ice Traction Spike Boot with Carbon Steel Stud in Black

Part #T1150L  |  Manufacturer Part #1150.LG

Shoe Size:

8 - 9.5 MENS
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • If you walk or work on ice or snow, you want to be sure to avoid a slip and fall injury
  • Rust and corrosion resistant carbon steel studs (x20) dig into slippery surfaces to help keep you safe
  • High stretch rubber stays strong and flexible in cold temperatures
  • Fits either foot and a variety of footwear styles for men and women
  • Easy to put on and take off. Just pull over existing footwear

Specifications

Application: [General Industrial, Municipal, Transportation, Utilities]

Color Finish: Black

Gender: Unisex

Material: [Carbon Steel, Rubber]

Shoe Size: 8 - 9.5 MENS

UL Listed: No

Weight: 0.1