Tintometer 6-Stirring Point Portable Floc Tester for 1 L Glass Beaker

T2419160

Manufacturer Part #: 2419160

Brand Model Compatibility

1 L Glass Beaker

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lovibond jar testers are designed for a range of applications including the testing of the efficiency of flocculation or precipitation agents
  • Include continuously variable stirring speed, digital display of stirring rpm, timer function, illumination lamp and height adjustment for the stirring blades
  • Single motor drives all positions at a consistent speed
  • Designed for laboratory use
  • The illuminated back panel provides glare free observation
  • Speeds are programmable from 10 to 300 rpm in 1 rpm increments
  • Time is programmable from 1 to 999 minutes or 1 to 99 hours
  • Required 1 liter beakers are sold separately

SPECIFICATIONS

Brand Model Compatibility
1 L Glass Beaker
CE Approved
Yes
Height
10-1/4 in
NSF Certified
No
RPM
300
Type
6-Stirring Point Portable Floc Tester
UL Listed
No
Volts
100/240V
Weight
37.5
Width
13-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday