0.05 mg Nitrite Low Range Test Kit for Lovibond Checkit Comparator
0.05 mg Nitrite Low Range Test Kit for Lovibond Checkit Comparator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Get results quickly and easily
- One piece comparator design means no chance of breakage, plus reagents and replacement color wheels are less expensive than the leading brand
Specifications
- Brand Model Compatibility:
- Lovibond™ Checkit® Comparator
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Nitrite Low Range Test Kit
- Size:
- 0.05 mg
- UL Listed:
- No