100/240V Spectrodirect
100/240V Spectrodirect
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Absorption, transmission, Lovibond methods, plus 35 user-defined methods
- Modern, single-beam spectrophotometer with an excellent price/performance
- For water and wastewater testing - 330 to 900 nm
- Unit includes power supply, cable, manual and two year warranty
- Upon powering, the SpectroDirect automatically performs a self-test to ensure performance - no warm up required
- Results are displayed on a graphic, backlit display
- Multifunctional sample chamber accommodates round and rectangular cells without the need for an adapter
- Comes equipped with a wide range of preprogrammed methods based on proven Lovibond chemistries
Specifications
- AMP:
- 1
- Battery Size:
- AA
- CE Approved:
- Yes
- EPA Compliant:
- No
- Height:
- 5-9/10 in
- Length:
- 10-63/100 in
- Light Bulb Type:
- Halogen
- Power Source:
- Battery
- Product Type:
- Spectrodirect
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 30 W
- Width:
- 10-83/100 in