35 g Nitrification Inhibitor Refill for Lovibond PD 260 Nitrification Inhibitor Dispenser
35 g Nitrification Inhibitor Refill for Lovibond PD 260 Nitrification Inhibitor Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each vial contains 35g and is sold 2/pk
- Nitrification inhibitor for Lovibond PD260 dispenser
Specifications
- Brand Model Compatibility:
- Lovibond™ PD 260
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Nitrification Inhibitor Refill
- Size:
- 35 g
- UL Listed:
- No