4 mg DPD Rapid Tablet
4 mg DPD Rapid Tablet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- DPD Rapid Tablet
- Size:
- 4 mg
- UL Listed:
- No
- Weight:
- 0.1 lb