50 mg Total Hardness Low Range Mini Kit

You last purchased this on
 
Lovibond®

50 mg Total Hardness Low Range Mini Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lovibond®

50 mg Total Hardness Low Range Mini Kit

  • Fast #
  • Part #T414250
  • Item #5095188
  • Manufacturer Part #414250
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Range can be extended by varying the sample volume
  • Very simple no reagents to measure, no comparators to read
  • Replaces liquid titration solution and indicators with stable tablets to offer a longer shelf life and ease of handling
  • Concentration is calculated by the number of tablets added
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Total Hardness Low Range Mini Kit
Size:
50 mg
UL Listed:
No