Tintometer

Lovibond™ 80 mg Phosphate High Range Reagent 100 Test for Lovibond MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer

Part #T517661  |  Manufacturer Part #517661

Size:

80 mg
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Lovibond™ MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer

CE Approved: No

Collection: Lovibond™

EPA Compliant: No

NSF Certified: No

Size: 80 mg

Type: Phosphate High Range Reagent

UL Listed: No

Weight: 1