Chemical Oxygen Demand Compact System for Lovibond MD 100 Water Testing
Chemical Oxygen Demand Compact System for Lovibond MD 100 Water Testing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MD 100 colorimeter is factory calibrated and optimized for analysis of reacted COD vials
- Colorimeter features a backlit LCD, 16 data set memory, auto-off, waterproof sample chamber and more
- Everything you need for COD analysis
- EPA compliant depending on reagent type used
- Includes a MD 100 COD colorimeter, 16-mm adapter, 24 tube thermoreactor, 25 low and mid range reagent vials, test tube rack, batteries and instructions
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Colorimeter Kit
- Size:
- 15000 mg
- UL Listed:
- No