Tintometer

Lovibond™ Potassium Tablet 100 Test for Lovibond MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer

Part #T515670  |  Manufacturer Part #515670

Brand Model Compatibility:

Lovibond™ MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Lovibond™ MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer

CE Approved: No

Collection: Lovibond™

EPA Compliant: No

NSF Certified: No

Type: Potassium Tablet

UL Listed: No

Weight: 0.1