TIP 5-W-J VICTOR
This product has been replaced by
Manufacturer Part #W-J-5
TIP 5-W-J VICTOR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 8 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene
- Type:
- G30335