2 in. x 50 ft. Discharge Hose
2 in. x 50 ft. Discharge Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Product Type:
- Discharge Hose