1-1/2 x 1/16 in. Flanged 600# Carbon Steel Perforated Y Strainer

You last purchased this on
 
Titan Flow Control

1-1/2 x 1/16 in. Flanged 600# Carbon Steel Perforated Y Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

1-1/2 x 1/16 in. Flanged 600# Carbon Steel Perforated Y Strainer

  • Fast #
  • Part #TYS64C0150P
  • Item #4485260
  • Manufacturer Part #YS64C0150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5, ANSI B16.34, ANSI Class 600
ASME:
ASME B16.1, ASME B16.5, ASME B16.34
ASTM:
ASTM A-216 Grade WCB
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged x Flanged x Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
10-1/4 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
1480 psi
Type:
A4021003
Valve Size:
1-1/2 in