0 items

Titan Flow Control 125# Bronze Threaded Mesh Wye Strainer

TYS55BZ0M

  • SIZE
  • PRICE

DESCRIPTION

  • Large strainning capacity
  • Precison machined seats
  • Self-cleaning capability

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASME Specifications
ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
Threaded
Fitting Size 1
1/2 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
20
Pressure Class
125#
Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday