0 items

Titan Flow Control 125# Cast Iron Flange Perforated Wye Strainer

TYS58I0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large straining capacity
  • New design with gauge taps
  • Precision machined seats
  • Self-cleaning capability

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Flanged
Fitting Size 1
6 in
Fitting Sizes
6 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
150
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday