Titan Flow Control 150# Carbon Steel Flange Perforated Basket Strainer

TBS85C0P

Manufacturer Part #: BS85C0400

Strainer Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
IAPMO Listed
No
Material
Carbon Steel
Strainer Size
4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday