0 items

Titan Flow Control 150# Carbon Steel Flange Perforated Wye Strainer

TYS61CP

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Carbon Steel
Maximum Pressure
285 psi
Maximum Temperature
100
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday