0 items

Titan Flow Control 150# Ductile Iron Flanged Dual Disc Wafer Check Valve

TCV41DBB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cost efficient design
  • Minimal head loss
  • Quick closure to reduce water hammer

SPECIFICATIONS

ASTM Specifications
ASTM A-126
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
100
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Port Opening
Standard Port
Valve Seat Material
Buna-N
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday