Titan Flow Control 250# Ductile Iron Threaded Wye

TYS12DM

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
ASME Specifications
ASME B16.42
ASTM Specifications
ASTM A-395
Coating
Epoxy
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
4-3/100 in
Material
Ductile Iron
Maximum Pressure
640 psi
Maximum Temperature
100
Mesh Size
20
NSF Certified
No
Pressure Class
250#
Strainer Type
Wye
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday