3 in. Epoxy Coated Ductile Iron Flanged Check Valve
3 in. Epoxy Coated Ductile Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.42, ANSI B16.5
- API:
- API 598
- ASTM:
- ASTM A-536, ASTM B-148
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount
- Length:
- 7-1/2 in
- MSS:
- MSS SP-6, MSS SP-25, MSS SP-55
- Material:
- Ductile Iron
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Aluminum, Bronze
- Valve Seat Material:
- Aluminum Bronze
- Valve Size:
- 3 in
- Valve Type:
- Check Valve