0 items

Titan Flow Control 6 in. 150# Stainless Steel Flange End 1/8 Perforated Wye Strainer

TYS61S0600P

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
Fitting Size 1
6 in
Material
Stainless Steel
Maximum Pressure
285 psi
Maximum Temperature
100
Pressure Class
150#
Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday