0 items

Titan Flow Control 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

TYS81S0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted and cap cover designs
  • Large straining capacity
  • Precision machined seats
  • Rugged - high quality design
  • Self-cleaning capability

SPECIFICATIONS

ANSI Specifications
ANSI 600
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-351 Grade CF8M
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliance Level
Compliant Not Certified
Material
Stainless Steel
Maximum Pressure
1440 psi
Maximum Temperature
100
Pressure Class
600#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday