Titan Flow Control BS 35-SS 2 x 1/16 in. 150# 304 Stainless Steel Flanged Perforated Basket

TBS85S0200P

Manufacturer Part #: BS85S0200

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Coating
Epoxy
Collection
BS 35-SS
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
2 in
Lead Law Compliance Level
Compliant Not Certified
MSS Specifications
MSS SP-55
Maximum Pressure
275 psi
Maximum Temperature
100
NSF Certified
No
Width
8-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday