0 items

Titan Flow Control Carbon Steel Flanged Wafer Check Valve

TCV42CSB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 16.5, ANSI 594
API Specifications
API 594, API 598
ASME Specifications
ASME 16.5
ASTM Specifications
ASTM A-216 Grade WCB, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Installation Type
Horizontal
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
Buna-N
Valve Size
3 in
Valve Type
Check Valves
Width
2-22/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday