2-1/2 in. Ductile Iron Wafer Swing Check Valve
Model CV 41-DI 2-1/2 in. Ductile Iron Wafer Swing Check Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 594, ANSI 16.5, ANSI B16.34, ANSI B16.42
- API:
- API 594, API 598
- ASME:
- ASME 594, ASME 16.5, ASME B16.34, ASME B16.42
- ASTM:
- ASTM A-536
- Collection:
- Model CV 41-DI
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-3/25 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel, Aluminum Bronze
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Buna-N, FKM, EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 5 lb
- Width:
- 2-3/25 in