6 in. Ductile Iron Wafer Swing Check Valve

You last purchased this on
 
Titan Flow Control

Model CV 41-DI 6 in. Ductile Iron Wafer Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model CV 41-DI 6 in. Ductile Iron Wafer Swing Check Valve

  • Fast #
  • Part #TCV41DBB0600
  • Item #2250108
  • Manufacturer Part #CV41DBB0600
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimal head loss
  • Reduced water hammer
  • Cost efficient design
  • Long service life
  • Requires Certification

Specifications

API:
API 594, API 598
ASME:
ASME 594, ASME 16.5, ASME B16.34, ASME B16.42
ASTM:
ASTM A-536
Collection:
Model CV 41-DI
FM Approved:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
7 in
Material:
Ductile Iron
Maximum Temperature:
100
Pressure - High:
250
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel, Aluminum Bronze
Valve Port Opening:
Standard Port
Valve Seat Material:
Buna-N, FKM, EPDM
Valve Size:
6 in
Valve Type:
Swing Check Valve
Weight:
26.5 lb
Width:
3 in