3 in. Carbon Steel Wafer Check Valve

You last purchased this on
 
Titan Flow Control

Model CV 42-CS 3 in. Carbon Steel Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model CV 42-CS 3 in. Carbon Steel Wafer Check Valve

  • Fast #
  • Part #TCV42CSB0300
  • Item #3296155
  • Manufacturer Part #CV42CSB0300
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 16.5, ANSI 594
API:
API 594, API 598
ASME:
ASME B16.5
ASTM:
ASTM A-216 Grade WCB, ASTM A-105
Collection:
Model CV 42-CS
Installation Type:
Horizontal Mount, Vertical Mount
Length:
5-79/100 in
Material:
Carbon Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
285
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal, FKM, Buna-N
Valve Size:
3 in
Valve Type:
Check Valve
Weight:
10 lb
Width:
2-22/25 in