4 in. Stainless Steel Wafer Check Valve
Model CV 42-SS 4 in. Stainless Steel Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 16.5, ANSI 150, ANSI 594
- API:
- API 594, API 598
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- Model CV 42-SS
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Installation Type:
- Horizontal, Vertical
- Length:
- 7-1/20 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Metal, Viton
- Valve Size:
- 4 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 15.5 lb
- Width:
- 2-22/25 in