6 in. Stainless Steel Wafer Check Valve

You last purchased this on
 
Titan Flow Control

Model CV 42-SS 6 in. Stainless Steel Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model CV 42-SS 6 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #TCV42SSM0600
  • Item #3956622
  • Manufacturer Part #CV42SSM0600
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 16.5, ANSI 594, ANSI 598
API:
API 594, API 598
ASME:
ASME B16.5
ASTM:
ASTM A-351 Grade CF8M
Collection:
Model CV 42-SS
Installation Type:
Horizontal Mount, Vertical Mount
Length:
9-81/100 in
Material:
Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
275
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Metal, FKM
Valve Size:
6 in
Valve Type:
Wafer Check Valve
Weight:
36 lb
Width:
3-22/25 in