6 in. Stainless Steel Wafer Check Valve

You last purchased this on
 
Titan Flow Control

CV 42-SS 6 in. Stainless Steel Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

CV 42-SS 6 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #TCV42SSV0600
  • Item #4485115
  • Manufacturer Part #CV42SSV0600
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set at 40 psi
  • Spring loaded
  • Iron body construction
  • Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
  • Valve protects hot water space heating boiler equipment from excessive pressure
  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Automatic reseating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 16.5, ANSI 594
API:
API 594, API 598
ASME:
ASME 16.5, ASME Class 150
ASTM:
ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
Collection:
CV 42-SS
Height:
9-81/100 in
Installation Type:
Horizontal Mount
Length:
3-22/25 in
Material:
Stainless Steel, Metal, Rubber
Material Type:
Viton®
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
275
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Metal, FKM
Valve Size:
6 in
Valve Type:
Wafer Check Valve
Weight:
36 lb
Width:
3-87/100 in