8 in. Stainless Steel Wafer Check Valve
CV 42-SS 8 in. Stainless Steel Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Straight pattern
- Renewable seat and disc
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Spring actuated (1/2 psi cracking pressure)
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 250 psi/17.2 bar non-shock cold working pressure
- Class 125 threaded end connections
Documents
Specifications
- ANSI:
- ANSI 16.5, ANSI 594
- API:
- API 594, API 598
- ASME:
- ASME 16.5, ASME Class 150
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Collection:
- CV 42-SS
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Height:
- 10-91/100 in
- Installation Type:
- Horizontal Mount
- Length:
- 5 in
- Material:
- Stainless Steel, Metal, Rubber
- Material Type:
- Viton®
- Pressure - High:
- 275
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Metal, Viton®
- Valve Size:
- 8 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 51.5 lb