4 in. Epoxy Coated Carbon Steel Wafer Check Valve

You last purchased this on
 
Titan Flow Control

CV 44-CS 4 in. Epoxy Coated Carbon Steel Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

CV 44-CS 4 in. Epoxy Coated Carbon Steel Wafer Check Valve

  • Fast #
  • Part #TCV44CSB0400
  • Item #4485800
  • Manufacturer Part #CV44CSB0400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/NSF 372
  • ISO 9002
  • T-451NL no lead brass swing check valve, FNPT x FNPT
  • Large, integral seat and disc sealing surfaces
  • T-pattern body permits either vertical (upward flow only) or horizontal (assembly cap upright) installations
  • Durable, full-pattern cast brass body
  • 200 CWP
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 16.5, ANSI 594
API:
API 594, API 598
ASME:
ASME 16.5, ASME Class 300
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A105
Coating:
Epoxy
Collection:
CV 44-CS
Height:
7-1/20 in
Installation Type:
Horizontal Mount
Length:
2-22/25 in
Material:
Carbon Steel, Metal, Rubber, Stainless Steel
Material Type:
Buna-N
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
740
Pressure Class:
300#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Wafer Check Valve
Weight:
15.5 lb