2 in. Carbon Steel Flanged Wafer Check Valve
Model CV 44-CS 2 in. Carbon Steel Flanged Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal head loss
- Quick closure to reduce water hammer
- Cost efficient design
- Resilient metal seat
- Fugitive emission design
- Designed for long service life
Specifications
- ANSI:
- ANSI 594, ANSI A216 Grade WCB, ANSI B16.5, ANSI Class 150
- API:
- API 594, API 598
- ASME:
- ASME 594, ASME B16.5, ASME Class 300
- ASTM:
- ASTM A-105, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 Grade CF8M
- Application:
- Chemical, Gas, Oil, Petrochemical, Petroleum, Power, Pulp and Paper, Wastewater, Water
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Model CV 44-CS
- Diameter:
- 4-3/50 in
- Diameter - Outside:
- 2-19/100 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 4-33/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#, 740#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 5.5 lb
- Width:
- 2-19/50 in