6 in. Stainless Steel Wafer Check Valve
CV 44-SS 6 in. Stainless Steel Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Install in horizontal or vertical position with upward flow
- Low pressure drop equivalent to a swing check
- Lead-free
- Silent check valves efficiently perform all of the functions of a swing check or vertical lift check valves and at the same time operate silently to prevent the effects of water hammer
- Threaded ends
- Silent operation
- Stainless steel guide, rod and spring
Documents
Specifications
- ANSI:
- ANSI 16.5, ANSI 594
- API:
- API 594, API 598
- ASME:
- ASME 16.5, ASME Class 300
- ASTM:
- ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Coating:
- Epoxy
- Collection:
- CV 44-SS
- Height:
- 9-81/100 in
- Installation Type:
- Horizontal Mount
- Length:
- 3-87/100 in
- Material:
- Stainless Steel, Metal
- Pressure - High:
- 720
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Metal
- Valve Size:
- 6 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 15.5 lb