0 items

Titan Flow Control Ductile Iron Flanged Check Valve

TCV50DBM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.42, ANSI B16.5
API Specifications
API 598
ASTM Specifications
ASTM A-536, ASTM B-148
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Installation Type
Horizontal Mount
Material
Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Disc Material
Aluminum, Bronze
Valve Seat Material
Aluminum Bronze
Valve Size
2-1/2 in
Valve Type
Check Valves
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday